{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 18 mm | |
Width across flats 2 | 21 mm | |
Spanner length L | 210 mm | |
maximum ring ⌀ D1 max | 26.5 mm | |
maximum ring ⌀ D2 max | 30.5 mm | |
maximum ring height h1 max | 9.8 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617600 18X21 | |
EAN / GTIN | 4018754021352 | |
Manufacturer number | 41051821 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, straight 18X21 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Ring setting | 0 | 0 | 75 |
Spanner length L | 210 | 194 | 300 |
Width across flats 2 | 21 | 21 | 21 |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring ⌀ D1 max | 26.5 | 26.5 | 28 |
Type of product | Spanner | Spanner | Spanner |