• The item cannot be ordered due to missing prices.

Double-ended ring spanner, straight 21X24 mm

Article no.: 617600 21X24

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 21 mm
Width across flats 2 24 mm
Spanner length L 235 mm
maximum ring ⌀ D1 max 30.5 mm
maximum ring ⌀ D2 max 34.7 mm
maximum ring height h1 max 10.8 mm
Ring setting 0 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome-plated (non-flaking)
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 617600 21X24
EAN / GTIN 4018754021390
Manufacturer number 41052124

Description

Version:

Drop-forged. With close tolerance jaw widths.
STAHLWILLE − With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Thin, flat rings for use in restricted places. With AS-Drive profile.

Standard:

DIN 837 B / ISO 3318

Material:

STAHLWILLE − Chrome alloy steel; non-flaking chrome-plated over nickel; smoothed finish surface.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, straight  21X24 mm

Double-ended ring spanner, straight 21X24 mm

Spanner length L 235 325 228 330
Width across flats 1 21 21 21 21
Width across flats 2 24 24 24 24
Width across flats metric metric metric metric
maximum ring ⌀ D1 max 30.5 32 30.5 32
maximum ring ⌀ D2 max 34.7 35 34.7 35
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart