{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 18 mm | |
Width across flats 2 | 19 mm | |
Spanner length L | 185 mm | |
maximum ring ⌀ D1 max | 26.5 mm | |
maximum ring ⌀ D2 max | 27.6 mm | |
maximum ring height h1 max | 9 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617600 18X19 | |
EAN / GTIN | 4018754021345 | |
Manufacturer number | 41051819 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, straight, Width across flats: 18X19mm |
||
Manufacturing process | drop forged | drop forged |
Surface | chrome-plated (non-flaking) | chrome plated |
Ring setting | 0 degrees | 0 degrees |
Spanner length L | 185 mm | 184 mm |
Material | Chrome alloy steel | Chrome vanadium steel |
maximum ring ⌀ D1 max | 26.5 mm | 26.5 mm |
Type of product | Spanner | Spanner |