• The item cannot be ordered due to missing prices.

Double-ended ring spanner, straight 20X22 mm

Article no.: 617600 20X22

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 20 mm
    Width across flats 2 22 mm
    Spanner length L 210 mm
    maximum ring ⌀ D1 max 29 mm
    maximum ring ⌀ D2 max 32.4 mm
    maximum ring height h1 max 10.8 mm
    Ring setting 0 degrees
    Manufacturing process drop forged
    Material Chrome alloy steel
    Surface chrome-plated (non-flaking)
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 617600 20X22
    EAN / GTIN 4018754021376
    Manufacturer number 41052022

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    STAHLWILLE − With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Thin, flat rings for use in restricted places. With AS-Drive profile.

    Standard:

    DIN 837 B / ISO 3318

    Material:

    STAHLWILLE − Chrome alloy steel; non-flaking chrome-plated over nickel; smoothed finish surface.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart