{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 13 mm | |
Width across flats 2 | 17 mm | |
Spanner length L | 170 mm | |
maximum ring ⌀ D1 max | 20.5 mm | |
maximum ring ⌀ D2 max | 25.5 mm | |
maximum ring height h1 max | 8 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617600 13X17 | |
EAN / GTIN | 4018754021291 | |
Manufacturer number | 41051317 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, straight 13X17 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Spanner length L | 170 | 165 | 245 |
Width across flats 1 | 13 | 13 | 13 |
Width across flats | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring ⌀ D2 max | 25.5 | 25.5 | 27 |
Type of product | Spanner | Spanner | Spanner |