• The item cannot be ordered due to missing prices.

Double-ended ring spanner, straight 24X27 mm

Article no.: 617600 24X27

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 1 24 mm
    Width across flats 2 27 mm
    Spanner length L 290 mm
    maximum ring ⌀ D1 max 35 mm
    maximum ring ⌀ D2 max 38.5 mm
    maximum ring height h1 max 11 mm
    Ring setting 0 degrees
    Manufacturing process drop forged
    Material Chrome alloy steel
    Surface chrome-plated (non-flaking)
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 617600 24X27
    EAN / GTIN 4018754021406
    Manufacturer number 41052427

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    STAHLWILLE − With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Thin, flat rings for use in restricted places. With AS-Drive profile.

    Standard:

    DIN 837 B / ISO 3318

    Material:

    STAHLWILLE − Chrome alloy steel; non-flaking chrome-plated over nickel; smoothed finish surface.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart