{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 34 mm | |
Width across flats 2 | 36 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 325 mm | |
maximum jaw width b1 | 75 mm | |
maximum jaw width b2 | 80 mm | |
maximum jaw height h | 10 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | chrome plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610950 34X36 | |
EAN / GTIN | 4045197441508 | |
Manufacturer number | 610950 34X36 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double open ended spanner 34X36 mm |
||
both sides have the same width across flats | no | no |
maximum jaw width b1 | 75 | 75 |
maximum jaw width b2 | 80 | 80 |
Width across flats 1 | 34 | 34 |
Width across flats 2 | 36 | 36 |
Width across flats | metric | metric |
Type of product | Spanner | Spanner |