• The item cannot be ordered due to missing prices.

Double open ended spanner, chrome-plated, Jaw widths: 12X14mm

Article no.: 610950 12X14

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 12 mm
Width across flats 2 14 mm
Standard DIN 3110; ISO 3318
Spanner length L 171 mm
maximum jaw width b1 29 mm
maximum jaw width b2 32 mm
maximum jaw height h 6 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Surface chrome plated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610950 12X14
EAN / GTIN 4045197441454
Manufacturer number 610950 12X14

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner, chrome-plated, Jaw widths: 12X14mm

Double open ended spanner, chrome-plated, Jaw widths: 12X14mm

Jaw position 1 15 degrees 15 degrees 15 degrees 15 degrees
Jaw position 2 15 degrees 15 degrees 15 degrees 15 degrees
maximum jaw height h 6 mm 6 mm 6 mm 6 mm
Spanner length L 171 mm 171 mm 150 mm 170 mm
Width across flats 1 12 mm 12 mm 12 mm 12 mm
Width across flats metric metric metric metric
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart