{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 17 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 201 mm | |
maximum jaw width b1 | 36 mm | |
maximum jaw width b2 | 39 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | chrome plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610950 16X17 | |
EAN / GTIN | 4045197159281 | |
Manufacturer number | 610950 16X17 |
This article |
Recommendations |
||
---|---|---|---|
Double open ended spanner 16X17 mm |
|||
both sides have the same width across flats | no | no | no |
non-sparking | no | no | no |
Jaw position 1 | 15 | 15 | 15 |
maximum jaw width b1 | 36 | 36 | 36 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Width across flats 2 | 17 | 17 | 17 |
Width across flats | metric | metric | metric |