{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 13 mm | |
Width across flats 2 | 14 mm | |
Norm | DIN 3110; ISO 3318 | |
Spanner length L | 186 mm | |
maximum jaw width b1 | 33 mm | |
maximum jaw width b2 | 35 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | chrome plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610950 13X14 | |
EAN / GTIN | 4045197441461 | |
Manufacturer number | 610950 13X14 |
This article |
Recommendations |
||
---|---|---|---|
Double open ended spanner 13X14 mm |
|||
non-sparking | no | no | no |
maximum jaw width b2 | 35 | 35 | 35 |
maximum jaw height h | 6 | 6 | 6 |
Width across flats 1 | 13 | 13 | 13 |
Width across flats 2 | 14 | 14 | 14 |
Width across flats | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner |