• The item cannot be ordered due to missing prices.

Double open ended spanner 17X19 mm

Article no.: 610950 17X19

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 17 mm
    Width across flats 2 19 mm
    Standard DIN 3110; ISO 3318
    Spanner length L 220 mm
    maximum jaw width b1 40 mm
    maximum jaw width b2 43 mm
    maximum jaw height h 7 mm
    Jaw position 1 15 degrees
    Jaw position 2 15 degrees
    Surface chrome plated
    Width across flats metric
    non-sparking no
    both sides have the same width across flats no
    Type of product Spanner

    Identification numbers & Classifications

    Article number 610950 17X19
    EAN / GTIN 4045197159304
    Manufacturer number 610950 17X19

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With oval shaft.

    Standard:

    DIN 3110 / ISO 3318

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Double open ended spanner  17X19 mm

    Double open ended spanner 17X19 mm

    both sides have the same width across flats no no no
    Jaw position 2 15 15 15
    maximum jaw width b2 43 43 43
    maximum jaw height h 7 7 7
    Width across flats 1 17 17 17
    Width across flats 2 19 19 19
    Width across flats metric metric metric

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart