{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 25 mm | |
Width across flats 2 | 28 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 274 mm | |
maximum jaw width b1 | 56 mm | |
maximum jaw width b2 | 62 mm | |
maximum jaw height h | 9 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | chrome plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610950 25X28 | |
EAN / GTIN | 4045197441485 | |
Manufacturer number | 610950 25X28 |
This article |
Recommendations |
|
---|---|---|
Double open ended spanner, chrome-plated, Jaw widths: 25X28mm |
||
both sides have the same width across flats | no | no |
non-sparking | no | no |
maximum jaw width b1 | 56 mm | 56 mm |
maximum jaw width b2 | 62 mm | 62 mm |
maximum jaw height h | 9 mm | 9 mm |
Width across flats 1 | 25 mm | 25 mm |
Type of product | Spanner | Spanner |