• The item cannot be ordered due to missing prices.

Double open ended spanner, chrome-plated, Jaw widths: 32X36mm

Article no.: 610950 32X36

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 32 mm
Width across flats 2 36 mm
Standard DIN 3110; ISO 3318
Spanner length L 325 mm
maximum jaw width b1 70 mm
maximum jaw width b2 80 mm
maximum jaw height h 10 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Surface chrome plated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610950 32X36
EAN / GTIN 4045197441492
Manufacturer number 610950 32X36

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner, chrome-plated, Jaw widths: 32X36mm

Double open ended spanner, chrome-plated, Jaw widths: 32X36mm

Jaw position 1 15 degrees 15 degrees 15 degrees 15 degrees
Jaw position 2 15 degrees 15 degrees 15 degrees 15 degrees
Standard DIN 3110; ISO 3318 DIN 3110; ISO 3318 DIN 895 DIN 3110; ISO 3318
Spanner length L 325 mm 325 mm 320 mm 325 mm
Width across flats 1 32 mm 32 mm 32 mm 32 mm
Width across flats 2 36 mm 36 mm 36 mm 36 mm
Width across flats metric metric metric metric

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart