• The item cannot be ordered due to missing prices.

Sabre saw blades set 818R

Article no.: 588735 818R

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (perforated panel): 1.5-4
  • Metal profile (open): < 150
  • Type of cutting: straight cutting fine

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Saw blade material BiM
    Tooth pitch 1.4 mm
    Blade length 200 mm
    optimised for material Steel
    Sheet thickness (perforated panel) 1.5-4 mm
    Metal profile (open) < 150 mm
    Type of cutting straight cutting fine
    Number of blades 5
    Type of product Sabre saw blade

    Identification numbers & Classifications

    Article number 588735 818R
    EAN / GTIN 082472205787
    Manufacturer number 20578818R

    Description

    Version:

    High resistance due to subsequent compaction of the surface at the cutting edge.

    Supplied with:

    5-piece.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart