• The item cannot be ordered due to missing prices.

Sabre saw blades set 6114G

Article no.: 588735 6114G

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: INOX
  • Sheet thickness (perforated panel): 3-8
  • Metal profile (open): < 100
  • Type of cutting: straight cutting (fine); Precise angular cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.8 mm
Blade length 150 mm
Designation 6114G
Suitability _6114G
optimised for material INOX
Sheet thickness (perforated panel) 3-8 mm
Metal profile (open) < 100 mm
Type of cutting straight cutting (fine); Precise angular cutting
Number of blades 5
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588735 6114G
EAN / GTIN 082472210941
Manufacturer number 210946114GR

Description

Version:

Aggressive curved blade design with optimised centre of gravity for quicker sawing. TiN coating for longer service life.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart