• The item cannot be ordered due to missing prices.

Sabre saw blades set, Designation: 614R

Article no.: 588735 614R

Select article variation and quantity

Designation Unit price incl. VAT

Availability

  • optimised for material: Steel
  • Sheet thickness (perforated panel): 3-8
  • Metal profile (open): < 100
  • Type of cutting: straight cutting fine

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.8 mm
Blade length 150 mm
optimised for material Steel
Sheet thickness (perforated panel) 3-8 mm
Metal profile (open) < 100 mm
Type of cutting straight cutting fine
Number of blades 5
Type of product Sabre saw blade

Identification & Classification

Article number 588735 614R
EAN / GTIN 082472205640
Manufacturer number 20564614R
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Version:

High resistance due to subsequent compaction of the surface at the cutting edge.

Supplied with:

5-piece.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart