• The item cannot be ordered due to missing prices.

Sabre saw blades set 6118G

Article no.: 588735 6118G

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: INOX
  • Sheet thickness (perforated panel): 1.5-4
  • Metal profile (open): < 100
  • Type of cutting: straight cutting (fine); Precise angular cutting

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Saw blade material BiM
    Tooth pitch 1.4 mm
    Blade length 150 mm
    Designation 6118G
    Suitability _6118G
    optimised for material INOX
    Sheet thickness (perforated panel) 1.5-4 mm
    Metal profile (open) < 100 mm
    Type of cutting straight cutting (fine); Precise angular cutting
    Number of blades 5
    Type of product Sabre saw blade

    Identification numbers & Classifications

    Article number 588735 6118G
    EAN / GTIN 082472210958
    Manufacturer number 210956118GR

    Description

    Version:

    Aggressive curved blade design with optimised centre of gravity for quicker sawing. TiN coating for longer service life.

    Supplied with:

    5-piece

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart