• The item cannot be ordered due to missing prices.

Sabre saw blades set, Designation: 650R

Article no.: 588735 650R

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (perforated panel): 3-8
  • Metal profile (open): < 100
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.8 + 2.5 mm
Blade length 150 mm
Designation 650R
Suitability _650R
optimised for material Steel
Sheet thickness (perforated panel) 3-8 mm
Metal profile (open) < 100 mm
Type of cutting straight cutting (fine)
Number of blades 2
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588735 650R
EAN / GTIN 082472205923
Manufacturer number 20592650R

Description

Supplied with:

2-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart