• The item cannot be ordered due to missing prices.

Sabre saw blades set, Designation: 614G

Article no.: 588735 614G

Select article variation and quantity

Designation Unit price incl. VAT

Availability

  • optimised for material: INOX
  • Sheet thickness (perforated panel): 3-8
  • Metal profile (open): < 100
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.8 mm
Blade length 150 mm
Designation 614G
Suitability _614G
optimised for material INOX
Sheet thickness (perforated panel) 3-8 mm
Metal profile (open) < 100 mm
Type of cutting straight cutting (fine)
Number of blades 5
Type of product Sabre saw blade

Identification & Classification

Article number 588735 614G
EAN / GTIN 082472210675
Manufacturer number 21067614GR
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Version:

Aggressive curved blade design with optimised centre of gravity for quicker sawing. TiN coating for longer service life.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart