{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 1.8 mm | |
Blade length | 300 mm | |
Designation | 12114G | |
Suitability | _12114G | |
optimised for material | INOX | |
Sheet thickness (perforated panel) | 3-8 mm | |
Metal profile (open) | < 175 mm | |
Type of cutting | straight cutting (fine); Precise angular cutting | |
Number of blades | 5 | |
Type of product | Sabre saw blade |
Article number | 588735 12114G | |
EAN / GTIN | 082472211016 | |
Manufacturer number | 2110112114GR |