• The item cannot be ordered due to missing prices.

Pair of magnetic parallels, Type: 150

Article no.: 362170 150

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 150 mm
Width 2.7 mm
Height 43 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 362170 150
EAN / GTIN 2050001744487
Manufacturer number 4.31.33000 / ART. 313/T.3

Description

Suitable for:

No. 362100

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of magnetic parallels, Type: 150

Pair of magnetic parallels, Type: 150

on request
In stock
10 pieces in stock
64,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
73,60 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock
73,60 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
96 pieces in stock
75,60 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
67,60 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
67,60 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
75,60 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
69,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
69,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
119 pieces in stock
69,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock
79,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
79,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
69,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
79,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
71,20 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
71,20 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
71,20 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
93,20 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
93,20 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
71,20 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
80,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
94,20 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
94,20 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
80,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
82,01 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock
69,97 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock
63,04 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock
63,04 €
plus VAT at the current rate Prices plus delivery costs
Width 2.7 mm 16 mm 18 mm 14 mm 22 mm 24 mm 26 mm 30 mm 32 mm 50 mm 14 mm 26 mm 18 mm 22 mm 30 mm 34 mm 38 mm 17 mm 22 mm 38 mm 32 mm 36 mm 17 mm 22 mm 26 mm 32 mm 36 mm 38 mm 2 mm 8 mm 8 mm 8 mm 2 mm 2 mm 2 mm 3 mm 3 mm 3 mm 4 mm 3 mm 8 mm 8 mm 8 mm 4 mm 8 mm 8 mm 5 mm 5 mm 10 mm 10 mm 10 mm 10 mm 4 mm 6 mm 5 mm 6 mm 6 mm 6 mm 10 mm 10 mm 12 mm 12 mm 4 mm 5 mm 12 mm 12 mm 12 mm 10 mm 10 mm 14 mm 8 mm 8 mm 8 mm 14 mm 10 mm 10 mm 14 mm 8 mm 10 mm 12 mm 14 mm 8 mm 14 mm 14 mm 14 mm 14 mm 8 mm 10 mm 8 mm 8 mm 8 mm 12 mm 14 mm 12 mm 12 mm 10 mm 14 mm 12 mm 12 mm 12 mm 14 mm 14 mm 10 mm 12 mm 10 mm 10 mm 10 mm 12 mm 12 mm 12 mm 10 mm 12 mm 12 mm 14 mm 14 mm 14 mm 14 mm 14 mm 14 mm 2.5 mm 2.5 mm 2,5 mm 2,5 mm 2,5 mm 2,5 mm 2,5 mm 2,5 mm 2,5 mm 2,5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 10 mm 10 mm 10 mm 5 mm 5 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 2,5 mm 2,5 mm 2,5 mm
Tvrdosť 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC
Height 43 mm 15 mm 30 mm 37 mm 39 mm 22 mm 30 mm 37 mm 47 mm 47 mm 52 mm 57 mm 5 mm 11 mm 16 mm 11 mm 10 mm 15 mm 20 mm 16 mm 21 mm 11 mm 17 mm 6 mm 16 mm 21 mm 26 mm 12 mm 31 mm 36 mm 18 mm 13 mm 23 mm 28 mm 13 mm 18 mm 22 mm 19 mm 8 mm 14 mm 24 mm 9 mm 38 mm 33 mm 15 mm 20 mm 7 mm 23 mm 30 mm 35 mm 25 mm 13 mm 28 mm 27 mm 26 mm 16 mm 31 mm 32 mm 23 mm 18 mm 17 mm 36 mm 33 mm 40 mm 37 mm 21 mm 42 mm 22 mm 22 mm 17 mm 31 mm 18 mm 26 mm 21 mm 36 mm 20 mm 42 mm 15 mm 30 mm 38 mm 27 mm 35 mm 25 mm 40 mm 32 mm 37 mm 23 mm 15 mm 33 mm 28 mm 38 mm 25 mm 30 mm 20 mm 13 mm 35 mm 40 mm 17 mm 22 mm 42 mm 37 mm 27 mm 32 mm 15 mm 22 mm 30 mm 32 mm 15 mm 32 mm 23 mm 39 mm 37 mm 30 mm 30 mm 23 mm 30 mm 32 mm 37 mm 47 mm 15 mm 39 mm 37 mm 47 mm 30 mm 37 mm
Tolerancia výšky ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm ± 0,01 mm
Length 150 mm 80 mm 80 mm 80 mm 80 mm 80 mm 80 mm 125 mm 125 mm 125 mm 125 mm 90 mm 90 mm 90 mm 125 mm 125 mm 90 mm 125 mm 90 mm 90 mm 90 mm 160 mm 160 mm 90 mm 125 mm 160 mm 160 mm 125 mm 125 mm 50 mm 50 mm 50 mm
vhodné pre farebný kód Xtric 80 Xtric 80 Xtric 80 Xtric 80 Xtric 80 Xtric 80 Xtric 125 Xtric 125 Xtric 125 Xtric 125 Xtric 50 Xtric 50 Xtric 50
Type of product Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Parallel-Unterlagen Parallel-Unterlagen Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Cales parallèles Lygiagrečios atraminės plokštelės Lygiagrečios atraminės plokštelės Lygiagrečios atraminės plokštelės Lygiagrečios atraminės plokštelės Lygiagrečios atraminės plokštelės Lygiagrečios atraminės plokštelės Lygiagrečios atraminės plokštelės Lygiagrečios atraminės plokštelės Paralelné podložky Paralelné podložky Paralelné podložky Paralelné podložky

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart