{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 8.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 48.9 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122777 8,1 | |
EAN / GTIN | 4045197833433 | |
Manufacturer number | 122777 8,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC h7 (mm or inch): 8,1 |
||||
Colour ring | green | green | blue | blue |
Overall length L | 103 mm | 103 mm | 103 mm | 103 mm |
Nominal ⌀ DC | 8.1 mm | 8.1 mm | 8.1 mm | 8.1 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Tolerance nominal ⌀ | h7 | h7 | m6 | m7 |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 48.9 mm | 48.9 mm | 48.9 mm | 48.9 mm |