{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 15.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122502 3 | |
EAN / GTIN | 4045197829467 | |
Manufacturer number | 122502 3 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB 3 |
|||
Semi-Standard | yes | yes | yes |
Version | 4×D | 4×D | 4×D |
Colour ring | green | green | red |
Nominal ⌀ DC | 3 | 3 | 3 |
Machining strategy | HPC | HPC | HPC |
recommended maximum drilling depth L2 | 15.5 | 15.5 | 15.5 |
Serie | Pro Steel | Master Steel | Diabolo |