• The item cannot be ordered due to missing prices.

HOLEX Pro Steel solid carbide roughing end mill HPC 6 mm

Article no.: 203059 6

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.03
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Pro Steel
    Cutting edge ⌀ DC 6 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ 0 / -0.03
    No. of teeth Z 4
    Helix angle 38 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 22 mm
    Overhang length L1 incl. recess 29 mm
    Recess ⌀ D1 5.5 mm
    Overall length L 65 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.1 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 900 N/mm2 0.03 mm
    Feed fz for side milling in steel < 900 N/mm2 0.04 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203059 6
    EAN / GTIN 4062406377076
    Manufacturer number 203059 6

    Application Table

    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    190
    Steel < 900 N/mm²
    P
    140
    Steel < 1100 N/mm²
    P
    120
    INOX < 900 N/mm²
    M
    60
    GG(G)
    K
    200
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For roughing and finishing.
    Up to 0.5×D into solid material at very high feed rates with smooth cutting action. Extra-long version for avoiding interference contours.

    Advantage:

    Optimised flute form, eccentric relief ground, generous chip spaces.

    Downloads & documents

    From the same series "Pro Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart