• The item cannot be ordered due to missing prices.

HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ DC: 8mm

Article no.: 203059 8

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.03
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ 0 / -0.03
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 28 mm
Overhang length L1 incl. recess 36 mm
Recess ⌀ D1 7.5 mm
Overall length L 80 mm
Shank ⌀ Ds 8 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.04 mm
Feed fz for side milling in steel < 900 N/mm2 0.05 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203059 8
EAN / GTIN 4062406377083
Manufacturer number 203059 8

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
120
INOX < 900 N/mm²
M
60
GG(G)
K
200
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 0.5×D into solid material at very high feed rates with smooth cutting action. Extra-long version for avoiding interference contours.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.

Downloads & documents

From the same series "Pro Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart