{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.25×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 18 mm | |
Overhang length L1 incl. recess | 24 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.04 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203058 5 | |
EAN / GTIN | 4045197946256 | |
Manufacturer number | 203058 5 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Steel solid carbide roughing end mill HPC 5 mm |
||
Norm | Manufacturer’s standard | Manufacturer’s standard |
Flute length Lc | 18 | 18 |
Tolerance nominal ⌀ | 0 / -0.03 | h10 |
Type | N | N |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |
Spacing of the cutters | unequal spacing | unequal spacing |
Type of product | End / face mill | End / face mill |