{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 68 mm | |
Overhang length L1 incl. recess | 84 mm | |
Recess ⌀ D1 | 19.5 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.09 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.11 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203059 20 | |
EAN / GTIN | 4062406377229 | |
Manufacturer number | 203059 20 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ DC: 20mm |
|||
Colour ring | green | yellow | green |
Flute length Lc | 68 mm | 26 mm | 32 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide |
No. of teeth Z | 4 | 2 | 2 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm |
Type of product | End / face mill | End / face mill | End / face mill |