{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 16.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 48.7 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 73 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 900 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122502 16,2 | |
EAN / GTIN | 4045197831491 | |
Manufacturer number | 122502 16,2 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7 (mm or inch): 16,2 |
||||||||||
Colour ring | green | green | green | green | green | green | green | green | green | green |
Overall length L | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm |
Through-coolant | no | no | no | yes, with 25 bar | Yes, with 25 bar | no | yes, with 25 bar | yes, to 25 bar | no | yes, with 25 bar |
Nominal ⌀ DC | 16.2 mm | 16.2 mm | 16.2 mm | 16.2 mm | 16.2 mm | 16.2 mm | 16.2 mm | 16.2 mm | 16.2 mm | 16.2 mm |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC |
Series | Pro Steel | Master Steel | Master Steel | Master Steel | Master Steel | Pro Steel | Pro Steel | Pro Steel | Pro Steel | Pro Steel |