{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 18.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 72.8 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 900 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122777 18,8 | |
EAN / GTIN | 4045197834126 | |
Manufacturer number | 122777 18,8 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7 (mm or inch): 18,8 |
|||
Semi-Standard | yes | yes | yes |
Coating | TiAlN | TiAlN | DLC |
Version | 6×D | 6×D | 6×D |
Nominal ⌀ DC | 18.8 mm | 18.8 mm | 18.8 mm |
Flute length Lc | 101 mm | 101 mm | 101 mm |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |