{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 30 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 36 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122777 4 | |
EAN / GTIN | 4045197832993 | |
Manufacturer number | 122777 4 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB 4 |
||
Coating | TiAlN | TiAlN |
Version | 6×D | 6×D |
Colour ring | green | red |
Standard | DIN 6537 | DIN 6537 |
Point angle | 140 | 140 |
Machining strategy | HPC | HPC |
recommended maximum drilling depth L2 | 30 | 30 |