{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
⌀ range | 8.01 mm - 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122777 8,01-X | |
EAN / GTIN | 4062406662219 | |
Manufacturer number | 122777 8,01-X |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB 8,01-X |
|||||
⌀ range | 8.01 ;10 | 8.01 ;10.00 | 8.01 ;10 | 8.01 ;9 | 8.01 ;9 |
Version | 6×D | 6×D | 6×D | 6×D | 4×D |
Colour ring | green | white | green | pink | pink |
Overall length L | 103 | 103 | 103 | 103 | 89 |
Through-coolant | yes, to 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 61 | 61 | 61 | 61 | 47 |