{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 40.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 13 | |
EAN / GTIN | 4045197046048 | |
Manufacturer number | 122380 13 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 13mm |
||||||||||
Colour ring | blue | without | green | green | green | green | green | red | red | blue |
Overall length L | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm |
Through-coolant | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | no |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm |
recommended maximum drilling depth L2 | 40.5 mm | 40.5 mm | 40.5 mm | 40.5 mm | 40.5 mm | 40.5 mm | 40.5 mm | 40.5 mm | 40.5 mm | 40.5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |