{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 16.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 2,5 | |
EAN / GTIN | 4045197262653 | |
Manufacturer number | 122380 2,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 2,5mm |
|||||
Colour ring | blue | green | green | yellow | red |
Overall length L | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Tool material | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide |
Point angle | 135 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees |
Flute length Lc | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
recommended maximum drilling depth L2 | 16.3 mm | 16.3 mm | 16.3 mm | 16.3 mm | 16.3 mm |