{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 15.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 2,9 | |
EAN / GTIN | 4045197262691 | |
Manufacturer number | 122380 2,9 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 2,9mm |
||||||||||
Semi-Standard | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | DLC | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
recommended maximum drilling depth L2 | 15.7 mm | 15.7 mm | 15.7 mm | 15.7 mm | 15.7 mm | 15.7 mm | 13.2 mm | 13.2 mm | 15.7 mm | 15.7 mm |