{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 33.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.15 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 9 | |
EAN / GTIN | 4045197045843 | |
Manufacturer number | 122380 9 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 9mm |
||||||||||
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | blue | without | green | green | green | green | green | red | red | blue |
Overall length L | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm |
Point angle | 135 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm | 33.5 mm |