{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 14.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 3,7 | |
EAN / GTIN | 4045197045355 | |
Manufacturer number | 122380 3,7 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 3,7mm |
|||||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 135 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | m7 |
recommended maximum drilling depth L2 | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |