{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 49.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 79 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.23 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 19,5 | |
EAN / GTIN | 4045197046215 | |
Manufacturer number | 122380 19,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA 19,5 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Tool material | Solid carbide | solid carbide | solid carbide | Solid carbide |
Point angle | 135 | 135 | 135 | 140 |
Flute length Lc | 79 | 79 | 79 | 79 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |