• The item cannot be ordered due to missing prices.

Solid carbide high performance drill, plain shank DIN 6535 HA 13

Article no.: 122310 13

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 13 mm
    Coating TiN
    Tool material Solid carbide
    Standard DIN 6537 K
    Version 4×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 40.5 mm
    Shank DIN 6535 HA to h6
    Through-coolant no
    Semi-Standard yes
    Flute length Lc 60 mm
    Overall length L 107 mm
    Shank ⌀ Ds 14 mm
    Shank tolerance h6
    Feed f in steel < 900 N/mm2 0.26 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122310 13
    EAN / GTIN 4045197044150
    Manufacturer number 122310 13

    Application Table

    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    120
    Steel < 500 N/mm²
    P
    80
    Steel < 750 N/mm²
    P
    75
    Steel < 900 N/mm²
    P
    65
    Steel < 1100 N/mm²
    P
    60
    Steel < 1400 N/mm²
    P
    35
    GG(G)
    K
    70
    wet maximum
     
    dry
     

    Description

    Version:

    Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    NEW GENERATION AVAILABLE!
    Recommended successor product is No. 122501.
    Versions HB and HE supplied at the same price as HA.
    Form HB: order with No. 122315.
    Form HE: order with No. 122320.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart