{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.2 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 24.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 34 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122310 6,2 | |
EAN / GTIN | 4045197043726 | |
Manufacturer number | 122310 6,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA 6,2 |
||||
Overall length L | 79 | 79 | 91 | 91 |
Nominal ⌀ DC | 6.2 | 6.2 | 6.2 | 6.2 |
Norm | DIN 6537 K | DIN 6537 K | DIN 6537 | DIN 6537 |
Shank tolerance | h6 | h6 | h6 | h6 |
Flute length Lc | 34 | 34 | 53 | 53 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 |
recommended maximum drilling depth L2 | 24.7 | 24.7 | 43.7 | 43.7 |