• The item cannot be ordered due to missing prices.

Solid carbide high performance drill, plain shank DIN 6535 HA 2,5

Article no.: 122310 2,5

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Schneidstoff: VHM
  • Norme: DIN 6537 K
  • Ausführung: 4×D
  • Tolérance ⌀ nominal: h7
  • Nombre de dents Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ nom. DC 2,5 mm
    Beschichtung TiN
    Schneidstoff VHM
    Norme DIN 6537 K
    Ausführung 4×D
    Tolérance ⌀ nominal h7
    Nombre de dents Z 2
    Spitzenwinkel 140 Grad
    Profondeur de perçage maximale recommandée L2 16,3 mm
    Schaft DIN 6535 HA mit h6
    Innenkühlung nein
    Semi-Standard ja
    Longueur des goujures Lc 20 mm
    Longueur totale L 55 mm
    ⌀ queue Ds 4 mm
    Tolérance de queue h6
    Avance f dans l'acier < 900 N/mm2 0,08 mm/tr
    Farbring ohne
    Produktart Spiralbohrer

    Identification numbers & Classifications

    Article number 122310 2,5
    EAN / GTIN 4045197261991
    Manufacturer number 122310 2,5

    Application Table

    Alu (kurzspanend)
    N
    140
    Alu > 10% Si
    N
    120
    Stahl < 500 N/mm²
    P
    80
    Stahl < 750 N/mm²
    P
    75
    Stahl < 900 N/mm²
    P
    65
    Stahl < 1100 N/mm²
    P
    60
    Stahl < 1400 N/mm²
    P
    35
    GG(G)
    K
    70
    nass maximal
     
    trocken
     

    Description

    Version:

    Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    NEW GENERATION AVAILABLE!
    Recommended successor product is No. 122501.
    Versions HB and HE supplied at the same price as HA.
    Form HB: order with No. 122315.
    Form HE: order with No. 122320.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Solid carbide high performance drill, plain shank DIN 6535 HA 2,5

    Solid carbide high performance drill, plain shank DIN 6535 HA 2,5

    Coating TiN TiAlN uncoated
    Overall length L 55 57 66
    Nominal ⌀ DC 2,5 2.5 2.5
    Shank DIN 6535 HA mit h6 DIN 6535 HA to h6 DIN 6535 HA to h6
    Point angle 140 140 120
    Tolerance nominal ⌀ h7 h7 ±0.003
    Flute length Lc 20 21 28

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart