{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.6 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122310 7,6 | |
EAN / GTIN | 4045197043832 | |
Manufacturer number | 122310 7,6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide high performance drill, plain shank DIN 6535 HA 7,6 |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Colour ring | without | without | green |
Nominal ⌀ DC | 7.6 | 7.6 | 7.6 |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 |
Shank tolerance | h6 | h6 | h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 | 140 | 140 |