{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Glove characteristics | Silicone-free; DMF-free; Suitable for allergy sufferers; Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42B | |
Backing material | Dyneema® | |
Coating | PU/nitrile foam | |
Material | Nitrile foam | |
Coating variant | 3/4 coating | |
Application range | Precision | |
Colour | grey / black | |
Glove size | 11 | |
Weight | 28 g | |
Length | 212 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094486 11 | |
EAN / GTIN | 10076490449817 | |
Manufacturer number | 11-937/11 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of gloves HyFlex® 11-937 11 |
|||
Application range | Precision | Precision ;All-round | Precision ;All-round |
Coating | PU/nitrile foam | Nitrile | Nitrile |
EN 388 | 4X42B | 4X42B | 4X42C |
Series | HyFlex® | MASTER CUT | MASTER CUT |
Cut protection class | B | B | C |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | 3/4 coating | 3/4 coating | 3/4 coating |