• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-937 8

Article no.: 094486 8
Size guide
  • Glove characteristics: Silicone-free; DMF-free; Suitable for allergy sufferers; Reinforced crook of the thumb
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Product details

Technical Data

Series HyFlex®
Contents 1
Glove characteristics Silicone-free; DMF-free; Suitable for allergy sufferers; Reinforced crook of the thumb
Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
EN 388 4X42B
Backing material Dyneema®
Coating PU/nitrile foam
Material Nitrile foam
Coating variant 3/4 coating
Application range Precision
Colour grey / black
Glove size 8
Weight 28 g
Length 212 mm
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094486 8
EAN / GTIN 10076490449787
Manufacturer number 11-937/8

Description

Version:

HyFlex® 11-937. Lightweight glove with a very good combination of cut protection, oil repellency and increased durability. Double coating of polyurethane and nitrile foam for a secure grip. With 18-gauge knitted fabric and Dyneema® Diamond technology fibres.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart