• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 48-101, Glove size: 10

Article no.: 094269 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 13G
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
EN 388 4131A
Backing material Nylon
Coating PU
Coating variant The palms of the hands
Application range Precision
Length 220 mm
Colour black
Glove size 10
Weight 15.7 g
Knitted technology 13G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Material PU
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094269 10
EAN / GTIN 10076490446892
Manufacturer number 48-101/10

Description

Version:

HyFlex® series. Fine knitted gloves with palm coating for dry working conditions. For precision work, highly breathable. For light work in industry. Good freedom of movement for precise handling of small objects. Particularly suitable for light assembly work, inspection and packing of small parts.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves HyFlex® 48-101, Glove size: 10

Pair of gloves HyFlex® 48-101, Glove size: 10

Application range Precision Precision Precision Precision Precision Precision
Colour black black grey blue / orange grey black
Backing material Nylon Polyamide Polyamide Nylon Polyamide Polyamide
EN 388 4131A 4131X 4131X 3121A 4131X 4131X
Type of glove Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves
Type of product Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves
Coating variant The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart