{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | LABS free; Silicone-free | |
EN 388 | 3121A | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / orange | |
Glove size | 10 | |
Knitted technology | 15G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | X | |
Type of product | Multi-purpose gloves |
Article number | 094325 10 | |
EAN / GTIN | 4062406131074 | |
Manufacturer number | 094325 10 |