{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Volume | 415 l | |
Height | 510 mm | |
Width | 1,200 mm | |
Depth | 800 mm | |
Internal height | 480 mm | |
Width internal | 1,150 mm | |
Internal depth | 750 mm | |
wheeled | no | |
integrated rollers | no | |
Can be converted to mobile | yes | |
Weight | 13 kg | |
Type of product | Aluminium case |
Article number | 963420 415 | |
EAN / GTIN | 4003866407095 | |
Manufacturer number | 40709 |