• The item cannot be ordered due to missing prices.

Eurobox of aluminium 155 l

Article no.: 963420 155

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Volume 155 l
Height 410 mm
Width 800 mm
Depth 600 mm
Internal height 380 mm
Width internal 750 mm
Internal depth 550 mm
wheeled no
integrated rollers no
Can be converted to mobile yes
Weight 7.5 kg
Type of product Aluminium case

Identification numbers & Classifications

Article number 963420 155
EAN / GTIN 4003866407057
Manufacturer number 40705

Description

Version:

Stackable lightweight metal box made of high-tensile, corrosion-resistant aluminium alloy for professional use for packing, storage and transport. Lid with stainless steel hinges, two lid holding straps and blue plastic stacking corners. Peripheral foamed seal in the lid for protection against dust and splashed water. Stiffening embossing, sprung drop-handles and catches with sockets for locks. Can be locked by seal, padlock or built-in lock (not included).

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart