• The item cannot be ordered due to missing prices.

Clip-on castors set, 2 pieces 40742

Article no.: 963425 40742

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 40742
Roll ⌀ 100 mm
Load capacity with 4 rollers 90 kg
Application range Aluminium case
Type of fastening clamping without tools
possible configuration version 1 1× each size 40741, 40742
possible configuration version 2 2× size 40742
Treadless tyres yes
Type of product Roller

Identification numbers & Classifications

Article number 963425 40742
EAN / GTIN 4003866407422
Manufacturer number 40742

Description

Version:

No tools are required to clip the wheels to the lower edge profile of the box.
Clip-on wheels kit: Treadless wheels ⌀ 100 mm.
Load capacity 100 kg with 4 wheels.

Suitable for:

Euroboxes No. 963420 size 27 − 415.

Supplied with:

2 castors with parking brake (one each castor ”left” and ”right”).

Note:

Possible wheel configuration:
Version 1: equipped with 2 fixed wheels, 2 castors with 1 × each of size 40741, 40742
Version 2: equipped with 4 castors with 2 × size 40742

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart