• The item cannot be ordered due to missing prices.

Locks for Eurobox, 2 pieces GL

Article no.: 963426 GL

Product details

Technical Data

Type GL
Application range Aluminium case
Locking shared keys
Set contents 2 locks, 2 keys
Type of product Lock

Identification numbers & Classifications

Article number 963426 GL
EAN / GTIN 4003866408337
Manufacturer number 40833

Description

Version:

Lock set consisting of 2 locks and 2 keys. The sets are available with shared keys (size GL) or individual keys (size VS).

Suitable for:

Euroboxes No. 963420 size 27 − 415
(size 27 requires only 1 lock).

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart