• The item cannot be ordered due to missing prices.

Locks for Eurobox, 2 pieces VS

Article no.: 963426 VS

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type VS
Application range Aluminium case
Locking individual keys
Set contents 2 locks, 2 keys
Type of product Lock

Identification numbers & Classifications

Article number 963426 VS
EAN / GTIN 4003866408320
Manufacturer number 40832

Description

Version:

Lock set consisting of 2 locks and 2 keys. The sets are available with shared keys (size GL) or individual keys (size VS).

Suitable for:

Euroboxes No. 963420 size 27 − 415
(size 27 requires only 1 lock).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart